Shop Resideo Sale
Main product image of Refrigerant Leak Detector, NML1
Magnifying glass
Hover image to zoom

Refrigerant Leak Detector, NML1

Brand:
Navac
SKU:
NML1
Rating:
(0)
Q&A:
(0)
Refrigerant Leak Detector, NML1
Magnifying glass
Hover image to zoom
$228.00 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Refrigerant Type
R-32, R-454B

Description

–

With semiconductor sensor, it is precise and has a long service life. Equipped with a high-performance, rechargeable lithium battery, it is easy to carry and easy to use.


Features

  • Refrigerants: CFC, HCFC, HFC refrigerants and blends; R32 & R454B compatible
  • Minimum of Leakage: 0.1 oz/year (R-134a)
  • Response Time: 3 s (depending on the size and location of leak)
  • Battery Life: 8 hours
  • System Pressure: 50 psi
  • Sensor Life: 1 year under normal usage (1500 h)
  • Length of Probe: 15.7 in
  • Weight: 0.77 lbs
  • Calibration: Auto
  • Warranty: 1 year

Specs

–
Product Type:

Leak Detector

Battery Life:

8 Hours (minimum)

Battery Type:

Rechargeable Lithium Ion

Warranty:

1 Year

Refrigerant Type:

R-32

R-454B

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy