Apply to be a TradeMaster!
Main product image of Premium Micron Vacuum Gauge, NMV1S
Magnifying glass
Hover image to zoom

Premium Micron Vacuum Gauge, NMV1S

Brand:
Navac
SKU:
NMV1S
Rating:
(0)
Q&A:
(0)
Premium Micron Vacuum Gauge, NMV1S
Magnifying glass
Hover image to zoom
$267.15 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Warranty
1 Year Warranty

Description

–

This micron gauge uses Pirani high-precision vacuum sensor to accurately measure vacuum levels. Digital display provides a comprehensive view of vacuum conditions. It features a rechargeable battery and compact design. When reaching the preset vacuum level, it will buzz as a reminder. When the vacuum level increases from the decay target, it will buzz rapidly and flash backlight to warn of leaks.


Features

  • Maximum Overload Pressure: 500 psi
  • Range: 0-25000 microns, 0-3300 Pa, 0-33.3 mBar, 0-25 mmHg
  • Resolution: 0.01 micron (<10 microns), 0.01 Pa (<10 Pa), 0.001 mBar, 0.001 mmHg
  • Accuracy: 15-1000 microns: 5% of reading (at 68F)
  • Bluetooth Range: 100 ft (30 m)
  • Operating Temperature: 32-122F (0-50C)
  • Unit: Pa, mBar, mmHg, Microns
  • Sensor: Pirani Sensor
  • Battery: 2000 mAh Lithium Battery
  • Weight: 6.2 oz
  • Accessory: Angled Stem, Storage Bag
  • Warranty: 1 year

Specs

–
Max Pressure (PSI):

500

Warranty:

1 Year

Battery Type:

Lithium-Ion

Product Type:

Vacuum Gauge

Operating Temp Range:

32°F to 122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy