Apply to be a TradeMaster!
Main product image of Brushless Dual-Cylinder Recovery Unit w/ Digital Display, DC, Master Series
Magnifying glass
Hover image to zoom

Brushless Dual-Cylinder Recovery Unit w/ Digital Display, DC, Master Series

Brand:
Navac
SKU:
NRDD
Rating:
(1)
Q&A:
(0)
Brushless Dual-Cylinder Recovery Unit w/ Digital Display, DC, Master Series
Magnifying glass
Hover image to zoom
$1,116.00 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Navac NRDD Brushless Dual-Cylinder Recovery Unit (DC Master Series)

High-performance refrigerant recovery unit featuring a brushless DC motor, dual-cylinder design, and large backlit display. The NRDD delivers efficient, reliable recovery for HVAC/R professionals.


The NRDD recovery unit features a Brushless DC Motor making it lightweight and much more efficient, a large backlit display, twin cylinder design with 2-row oversized condenser, oil free compressor and self-purging functionality. The NRDD recovery unit is suitable for all commonly used refrigerants making it the ideal recovery unit


Product Specifications

  • Refrigerant Type: Category lll: R-12,R-134a,R-401C,R-500 Category lV: R-22,R-401A,R-401B,R-402B,R-407C,R-408A,R-409A,R-411A,R-411B,R-412A,R-502,R-509 Category V: R-402A,R-404A,R-407A,R-407B,R-410A,R-507
  • Power Supply: 115V/60Hz
  • FLA: 11A
  • Motor: 1HP
  • Max Current Draw: 12A
  • Compressor: Oil-less, Air-cooled, Piston style
  • Automatic Safety Shut Off: 558 psi/38.5 bar
  • Dimension: 14.5"x9.9"x11.7"
  • Weight: 25.4lbs
  • Warranty: 3 years


What's in the Box

  • 1 × NRDD recovery unit

Key Benefits & Features

  • Brushless DC motor provides fast, efficient recovery
  • Twin-cylinder design improves performance
  • Backlit digital display for clear operation
  • Oil-free compressor with self-purge function
  • Power: 115V/60Hz

Related Products

Specs

–
Product Type:

Refrigerant Recovery

Power Supply:

60 Hz

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

still on testing, so far so good

so far works good, love it. helps me a lot
Jorge KoKoWashington DC
Washington DC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy