Apply to be a TradeMaster!
Main product image of Digital Manometer (Bluetooth and myNAVAC App Compatible)
Magnifying glass
Hover image to zoom

Digital Manometer (Bluetooth and myNAVAC App Compatible)

Brand:
Navac
SKU:
NSM1
Rating:
(0)
Q&A:
(0)
Digital Manometer (Bluetooth and myNAVAC App Compatible)
Magnifying glass
Hover image to zoom
$153.00 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–

The NSM1 Bluetooth Manometer with Digital Display delivers precise, reliable air pressure measurement in a compact, easy-to-use design. Its large digital screen provides clear, accurate static pressure readings, whether used independently or wirelessly connected to the myNAVAC App via Bluetooth. Engineered for speed and accuracy, the NSM1 features a high-accuracy sensor with fast response and simple one-button operation, allowing technicians to work efficiently. Thoughtful details like a built-in magnet for hands-free use, a tip direction indicator, and a universal turn knob for different configurations make it versatile for job site diagnosis. Powered by a rechargeable lithium battery with long runtime and auto power-off, the NSM1 is a dependable digital tool designed to complete NAVAC's probe offering while streamlining diagnostics in the field.


Features:

  • Measurement Range: -8 ~ 64 inWC
  • Maximum Overload Pressure: 400 inWC (100 kPa)
  • Accuracy: ±0.02 inWC on 0.00 ~ ±2.00 inWC; ±1.5% FS on ±2.00 ~ ±60.00 inWC
  • Resolution: 0.01 inWC, 0.1 mmWC, 0.01 mbar, 0.001 psig, 0.1 Pa, 0.0001 kPa, 0.001 Torr
  • Operating Environment: -4 ~ 122°F (-20 ~ 50°C)
  • Relative Humidity: < 75%
  • Bluetooth Range: 164 ft (50 m) line of sight
  • Power Supply: Rechargeable 1200mAh lithium battery, Type-C charging port
  • Rechargeable Battery Operating Time: 150 hours
  • Wireless Frequency: 2.4 GHz
  • Auto Power Off (APO): 2 hours (can be disabled)
  • Minimum Device Requirement: BLE 4.0 or above, Android 7.0.0 or above, Apple iOS 12.0 or above
  • Unit Weight: 7.6 oz
  • Accessory: Soft tube with brass adapter, static pressure probe with tube, gas detection adapter
  • Warranty: 1 year

Specs

–
Warranty:

1 Year

Battery Type:

Rechargeable Lithium Ion

Product Type:

Manometer

Battery Life:

150 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy