Apply to be a TradeMaster!
Digital Manometer Probes (Bluetooth and myNAVAC App Compatible) (Pack of 2)

Digital Manometer Probes (Bluetooth and myNAVAC App Compatible) (Pack of 2)

Brand:
Navac
SKU:
NSM1K2
Rating:
(0)
Q&A:
(0)
Digital Manometer Probes (Bluetooth and myNAVAC App Compatible) (Pack of 2)
$302.60 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The NSM1 Bluetooth Manometer with Digital Display delivers precise, reliable air pressure measurement in a compact, easy-to-use design. Its large digital screen provides clear, accurate static pressure readings, whether used independently or wirelessly connected to the myNAVAC App via Bluetooth. Engineered for speed and accuracy, the NSM1 features a high-accuracy sensor with fast response and simple one-button operation, allowing technicians to work efficiently. Thoughtful details like a built-in magnet for hands-free use, a tip direction indicator, and a universal turn knob for different configurations make it versatile for job site diagnosis. Powered by a rechargeable lithium battery with long runtime and auto power-off, the NSM1 is a dependable digital tool designed to complete NAVAC's probe offering while streamlining diagnostics in the field.

Specs

–
Warranty:

1 Year

Product Type:

Manometer

Battery Life:

150 Hours

Battery Type:

Rechargeable Lithium Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy