Apply to be a TradeMaster!
Main product image of Bluetooth High Temperature Clamps w/ Digital Display and Manifold Gauge
Magnifying glass
Hover image to zoom

Bluetooth High Temperature Clamps w/ Digital Display and Manifold Gauge

Brand:
Navac
SKU:
NST2
Rating:
(0)
Q&A:
(0)
Bluetooth High Temperature Clamps w/ Digital Display and Manifold Gauge
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 1 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Features

  • Temp Range: -40-257F (-40-125C)
  • Accuracy: 2.3F (1.3C)
  • Resolution: 0.1
  • Sensor Type: Thermistor Pt100
  • Temperature Units: F, C
  • Max. Tube OD: 1-5/8" (42 mm)
  • Battery Type: 2  AAA
  • Max. Bluetooth Range: Up to 450' (150 m)
  • Display Type: TFT
  • Unit Weight: 0.35 lbs
  • IP Rating: IP54

Specs

–
Includes:

Gauge

Operating Temp Range:

-40°F to 250°F

Product Type:

Clamp

Features:

Digital Display

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy