Shop Resideo Sale
Main product image of Ratcheting Tube Bender Kit, 7/8" Max OD
Magnifying glass
Hover image to zoom

Ratcheting Tube Bender Kit, 7/8" Max OD

Brand:
Navac
SKU:
NTB7
Rating:
(0)
Q&A:
(0)
Ratcheting Tube Bender Kit, 7/8" Max OD
Magnifying glass
Hover image to zoom
$204.00 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 3/4", 7/8", 5/16", 1/2", 5/8"
Product Highlight: Material
Copper

Description

–

Product Overview

Introducing the NTB7 Ratcheting Tube Bender, a compact and reliable tool for smooth sweeping bends. The quick-connect mandrels enable a swift switch among all sizes, while the 90-degree bending angle marks ensure precision. Its unique crossbar accommodates seven sizes in one tubing size selector, simplifying the choice for various tubing sizes. Additional features include an ergonomic handle design for comfortable use, the availability of a reverse bending kit, and a light and compact overall design. The NTB7 is a versatile and efficient tube bender, making it a great choice for those seeking a quality bender suitable for 1/4" to 7/8" OD tubing.


Features

  • Tubing Type: Soft (HVACR) copper
  • Tubing O.D.: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8"
  • Weight: 3.7lbs
  • Warranty: 1 years

Specs

–
Size:

3/8"

1/4"

3/4"

7/8"

5/16"

1/2"

5/8"

Material:

Copper

Product Type:

Bender

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy