Shop Resideo Sale
Main product image of BreakFree Power Bender Kit w/ Type-C Rechargeable Battery (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom

BreakFree Power Bender Kit w/ Type-C Rechargeable Battery (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8")

Brand:
Navac
SKU:
NTB7L2
Rating:
(0)
Q&A:
(0)
BreakFree Power Bender Kit w/ Type-C Rechargeable Battery (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom
$497.12 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 1/2", 5/8", 3/4", 5/16", 7/8"
Product Highlight: Warranty
2 Year Warranty

Description

–

Bending large-diameter tubing can be a labor-intensive and frustrating task for HVAC technicians, often requiring precision and extra effort to remove tubing from traditional benders. The NAVAC NTB7L2 Power Tube Bender is designed to make the job faster and easier. Suitable for tubing sizes from 1/4" to 7/8" OD, this battery-driven bender allows technicians to push and hold the control switch to bend tubing smoothly up to 90°, stopping at any point for customized angles. The tool automatically releases the tubing as it resets, eliminating the need for manual removal. Powered by the new NBF3 Type-C rechargeable lithium battery, the NTB7L2 delivers over 100 bends per charge with fast 45-minute Type-C charging, while a battery power indicator keeps users informed. Its upgraded, patented 7-size-in-1 crossbar simplifies workflow across different tubing sizes. An ergonomic handle, quick-connect mandrels, and a NTBRK reverse bending kit (sold separately) further enhance ease of use, making the NTB7L2 a powerful, time-saving solution for modern HVAC professionals.


Features:

  • Battery Type: Rechargeable lithium battery, 7.2V 2Ah 14.4Wh, Type-C charging port
  • Tubing Type: Soft (HVACR) Copper
  • Tube OD: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8"
  • Weight: 6.2 lbs (with battery)
  • Accessory: NBF3 Battery, Carry Case
  • Warranty: 2 years

Specs

–
Size:

3/8"

1/4"

1/2"

5/8"

3/4"

5/16"

7/8"

Size Range:

1/4" to 7/8"

Product Type:

Tube Bender

Bender

Battery Type:

Rechargeable Lithium Ion

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy