Apply to be a TradeMaster!
Main product image of 3/8" to 1-1/8", BreakFree Power Tube Expander Kit w/ Type-C Rechargeable Battery (3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8")
Magnifying glass
Hover image to zoom

3/8" to 1-1/8", BreakFree Power Tube Expander Kit w/ Type-C Rechargeable Battery (3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8")

Brand:
Navac
SKU:
NTE11L2
Rating:
(0)
Q&A:
(0)
3/8" to 1-1/8", BreakFree Power Tube Expander Kit w/ Type-C Rechargeable Battery (3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8")
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 5 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8", 1", 7/8", 1/2", 3/4", 1-1/8", 3/8"
Product Highlight: Warranty
2 Year Warranty

Description

–
Get the job done faster with the NTE11L2 BreakFree Power Tube Expander, designed to deliver consistent, professional-quality expansions with minimal effort. With true one-button operation, the NTE11L2 completes a tube expansion in just 12 seconds, making it ideal for high-efficiency workflows on the jobsite. Powered by the new NBF3 Type-C rechargeable lithium battery, this tool delivers long-lasting performance with up to 200 expansions on a single charge and faster, more convenient charging via Type-C connection. Built-in automatic pressure relief ensures reliable, repeatable results while protecting the tube from spliting. The NTE11L2 features quick-connect expander heads in sizes 3/8", 1/2", 5/8", 3/4", 7/8", 1", and 1-1/8", allowing fast size changes without slowing down your workflow. Additional conveniences include a battery power indicator and an integrated LED flashlight for improved visibility in tight or low-light environments. Designed for speed, accuracy, and durability, the NTE11L2 BreakFree Power Tube Expander is a powerful upgrade for today's HVAC professionals.

Features:
  • Battery Type: Rechargeable Lithium Battery, 7.2V 2Ah 14.4Wh, Type-C Charging Port
  • Tubing Type: Soft or Annealed Copper
  • Tube OD: 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4"*, 1-3/8"*, 1-1/2"*, 1-5/8"* (*clamp sold separately)
  • Weight: 3.4lbs (with battery)
  • Warranty: 2 Years

Specs

–
Size:

5/8"

1"

7/8"

1/2"

3/4"

1-1/8"

3/8"

Product Type:

Tube Expander

Battery Type:

Rechargeable Lithium Ion

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy