Apply to be a TradeMaster!
Main product image of Digital Manifold Gauge 4 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/o Vacuum Gauge
Magnifying glass
Hover image to zoom

Digital Manifold Gauge 4 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/o Vacuum Gauge

Brand:
Navac
SKU:
NX4G
Rating:
(0)
Q&A:
(0)
Digital Manifold Gauge 4 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/o Vacuum Gauge
Magnifying glass
Hover image to zoom
$685.00 each
In Stock
In Stock
Get 23 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Touch. Read. Master. Introducing NEXUS 2, the next-generation manifold gauge built to elevate your workflow.
The NEXUS 2 is the ultimate manifold gauge every HVAC technician needs. Added versatility of a 4-valve configuration to the NEXUS 2 platform, it enables a true plug-and-play setup. Simply hook up your hoses once and handle it all: diagnostics, charging, and evacuation - seamlessly in one device.
Whether working with legacy refrigerants like R22 or modern blends such as R454B, NEXUS 2 supports 100 refrigerants and stays future-ready with easy updates via the myNAVAC App. Engineered for toughness, it features a heavy-duty protective shell that safeguards both the sensors and the HD touchscreen, ensuring long-lasting durability. With Class 0.4 accuracy, smart wireless connectivity, rechargeable battery power, and seamless integration with MeasureQuick App, NEXUS 2 expands its usability. For added convenience and control, NEXUS 2 includes quarter-turn ball valves for faster operation and swivel hose ports to increase portability and flexibility in tight spaces.
What truly sets NEXUS 2 apart is its user-first design. Visualization isn't just about looks - it's about streamlining workflows. Inspired by aviation-grade UI principles, the HD color touchscreen and enhanced interface make all three key functions more intuitive, visual, and precise: Manifold Gauge Mode, Leak Test Mode, and Evacuation Mode with decay test. And because usability goes hand in hand with personalization, NEXUS 2 offers four themes, including Daylight Mode for clear visibility under direct sun, and expect even more options with upcoming firmware updates.
This isn't just a gauge that gets the job done. It's a gauge that makes the job better.

Features:
  • Model: NX4G (Vacuum Gauge Not Included)
  • Refrigerant Type: R11, R113, R114, R115, R116, R12, R1224yd(Z), R123, R1233zd, R1233zd(E), R1234yf, R1234ze, R1234ze(E), R1234ze(Z), R124, R1243zf, R125, R13, R134a, R1409A, R22, R23, R236fa, R245fa, R290, R32, R401A, R401B, R401C, R402A, R402B, R403A, R403B, R404A, R405A, R406A, R407A, R407B, R407C, R407D, R408A, R41, R410A, R410B, R411A, R411B, R12A, R413A, R414A, R414B, R415A, R415B, R416A, R417A, R417C, R420A, R421A, R421B, R422A, R422B, R422C, R422D, R424A, R427A, R428A, R434A, R437A, R438A, R447A, R447B, R448A, R449A, R450A, R451A, R451B, R452A, R452B, R452C, R453A, R454A, R454B, R454C, R455A, R456A, R458A, R459A, R459B, R460A, R460B, R500, R501, R502, R503, R507A, R508B, R513A, R600, R600a, R601, R601A; Firmware can be updated at NAVAC website or with MyNAVAC App
  • Screen Configuration: IPS touch screen, 1024 x 512 pixel
  • Ports: (1) 1/4" sae for evacuation (3) 1/4" sae for suction line, liquid line, and refigerant recovery charging
  • Maximum Manifold Pressure: 1087 psi (7500 kPa)
  • Bluetooth Range: 260 ft (80m) line of sight
  • Power Supply: Rechargeable 3000mAh lithium battery, 8-100 hours run time, Type-C charging port
  • Language: English, Spanish, French
  • Warranty: 2 Years

Specs

–
Refrigerant Type:

R-12

R-502

R-452B

R-410A

R-125

R-401B

R-23

R-32

R-290

R-455A

R-450A

R-407D

R-422B

R-449A

R-454B

R-407C

R-422D

R-500

R-402B

R-438A

R-408A

R-600

R-513A

R-434A

R-1234YF

R-134A

R-454C

R-401C

R-417A

R-454A

R-402A

R-407A

R-22

R-124

R-427A

R-404A

R-453A

R-507A

R-401A

R-600A

R-448A

R-452A

Battery Type:

Rechargeable Lithium Ion

Product Type:

Manifold Gauge

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy