Apply to be a TradeMaster!
Main product image of Digital Manifold Gauge 4 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/ Vacuum Gauge
Magnifying glass
Hover image to zoom

Digital Manifold Gauge 4 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/ Vacuum Gauge

Brand:
Navac
SKU:
NX4GV
Rating:
(2)
Q&A:
(0)
Digital Manifold Gauge 4 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/ Vacuum Gauge
Magnifying glass
Hover image to zoom
$899.00 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Touch. Read. Master. Introducing NEXUS 2, the next-generation manifold gauge built to elevate your workflow.
The NEXUS 2 is the ultimate manifold gauge every HVAC technician needs. Added versatility of a 4-valve configuration to the NEXUS 2 platform, it enables a true plug-and-play setup. Simply hook up your hoses once and handle it all: diagnostics, charging, and evacuation - seamlessly in one device.
Whether working with legacy refrigerants like R22 or modern blends such as R454B, NEXUS 2 supports 100 refrigerants and stays future-ready with easy updates via the myNAVAC App. Engineered for toughness, it features a heavy-duty protective shell that safeguards both the sensors and the HD touchscreen, ensuring long-lasting durability. With Class 0.4 accuracy, smart wireless connectivity, rechargeable battery power, and seamless integration with MeasureQuick App, NEXUS 2 expands its usability. For added convenience and control, NEXUS 2 includes quarter-turn ball valves for faster operation and swivel hose ports to increase portability and flexibility in tight spaces.
What truly sets NEXUS 2 apart is its user-first design. Visualization isn't just about looks - it's about streamlining workflows. Inspired by aviation-grade UI principles, the HD color touchscreen and enhanced interface make all three key functions more intuitive, visual, and precise: Manifold Gauge Mode, Leak Test Mode, and Evacuation Mode with decay test. And because usability goes hand in hand with personalization, NEXUS 2 offers four themes, including Daylight Mode for clear visibility under direct sun, and expect even more options with upcoming firmware updates.
This isn't just a gauge that gets the job done. It's a gauge that makes the job better.

Features:
  • Model: NX4GV (Vacuum Gauge Included)
  • Refrigerant Type: R11, R113, R114, R115, R116, R12, R1224yd(Z), R123, R1233zd, R1233zd(E), R1234yf, R1234ze, R1234ze(E), R1234ze(Z), R124, R1243zf, R125, R13, R134a, R1409A, R22, R23, R236fa, R245fa, R290, R32, R401A, R401B, R401C, R402A, R402B, R403A, R403B, R404A, R405A, R406A, R407A, R407B, R407C, R407D, R408A, R41, R410A, R410B, R411A, R411B, R12A, R413A, R414A, R414B, R415A, R415B, R416A, R417A, R417C, R420A, R421A, R421B, R422A, R422B, R422C, R422D, R424A, R427A, R428A, R434A, R437A, R438A, R447A, R447B, R448A, R449A, R450A, R451A, R451B, R452A, R452B, R452C, R453A, R454A, R454B, R454C, R455A, R456A, R458A, R459A, R459B, R460A, R460B, R500, R501, R502, R503, R507A, R508B, R513A, R600, R600a, R601, R601A; Firmware can be updated at NAVAC website or with MyNAVAC App
  • Screen Configuration: IPS touch screen, 1024 x 512 pixel
  • Ports: (1) 1/4" sae for evacuation (3) 1/4" sae for suction line, liquid line, and refigerant recovery charging
  • Maximum Manifold Pressure: 1087 psi (7500 kPa)
  • Bluetooth Range: 260 ft (80m) line of sight
  • Power Supply: Rechargeable 3000mAh lithium battery, 8-100 hours run time, Type-C charging port
  • Language: English, Spanish, French
  • Warranty: 2 Years

Specs

–
Refrigerant Type:

R-290

R-448A

R-422B

R-32

R-454B

R-434A

R-402A

R-453A

R-404A

R-507A

R-600A

R-455A

R-401C

R-23

R-1234YF

R-502

R-408A

R-454C

R-124

R-438A

R-452B

R-22

R-410A

R-449A

R-454A

R-500

R-134A

R-427A

R-600

R-452A

R-401B

R-513A

R-450A

R-407C

R-12

R-402B

R-422D

R-417A

R-407D

R-401A

R-407A

R-125

Product Type:

Manifold Gauge

Battery Type:

Rechargeable Lithium Ion

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works Great

Love the gauges. Little disappointed that the kit I received is missing the micron gauge. Not a huge deal as I have field pieces, but would have been nice.
MTHVAC
Montana
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend for anyone.

I have had this NAVAC bundle for almost 2 months now and I have to say that I am genuinely impressed. I chose to take a risk and try out these new gauges over the Fieldpiece for a couple different reasons, first the quarter turn valves are a must. Why they are not an industry standard is beyond me. Second, I believe in the old saying 2 is 1, 1 is none. With NAVAC, I have the convenience of bluetooth connectivity to my gauges, phone, and tablet. However, things fail when you least expect it, and having the ability to read everything right off the clamps, probes, etc is outstanding. The only major downside I have had since getting these is the MY NAVAC app. The app sucks more than the suction line since half the time I can't even get logged on to it. The plus side is that the Measure Quick app works with it great! Lastly, I want to give props to SupplyHouse. I had everything in hand in a matter of days. They exceeded all my expectations with the ordering and shipping process and I will definitely be ordering from them in the future.
Berserker
Leander, TX
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy