Apply to be a TradeMaster!
Main product image of NCB-E Series 97,000 BTU Output High Efficiency Condensing Combi Boiler
Magnifying glass
Hover image to zoom

NCB-E Series 97,000 BTU Output High Efficiency Condensing Combi Boiler

Brand:
Navien
SKU:
NCB-240E
Rating:
(0)
Q&A:
(0)
NCB-E Series 97,000 BTU Output High Efficiency Condensing Combi Boiler
Magnifying glass
Hover image to zoom
NCB-240E has been discontinued
Discontinued December 11, 2020
This product has been discontinued.

Product Highlights

Product Highlight: BTU Output
97000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
10 Year Heat Exchanger/5 Year Parts/1 Year Labor Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
120000 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's AHRI Net Output Rating

This item comes standard as Natural Gas, but includes a field convertible LP Conversion Kit

The only compact combi-boiler strong enough to support DHW and heating for the whole house

Navien NCB-E is the first high efficiency condensing combination boiler with the capacity to supply both heat and domestic hot water for larger homes - enough hydronic heat for a whole house, plus hot water to run two showers and a dishwasher all at the same time.

Features
  • NG or LP Field Compatible (requires installation of included Field Conversion Kit by a qualified gas servicer)
  • The highest energy efficiency in the industry - up to 95.0% AFUE
  • Energy Star certified
  • Backed by the industry’s strongest warranty - 10 years on heat exchangers
  • Takes about 80% less space than floor standing boiler and tank water heater
  • Can be cascaded with Navien NPE water heater for extraordinarily large demand
  • Easy to use control panel
  • Elegant, clean appearance
  • Ideal for replacements or new construction
  • Dual stainless steel heat exchangers
  • SCH40, 2" PVC venting up to 60'
  • 1/2" Gas pipe up to 24'
  • Automatic water filling system
  • Integrated controls

Specs

Fuel Type:

Natural Gas

Propane

BTU Input:

120000

DOE Rating:

112000

BTU Output:

97000

AHRI Rating:

97000

Efficiency:

95%

Vent Size:

2"

3"

System Type:

Hydronic (Water)

Gas Connection:

1/2"

3/4"

Flow Rate (GPM):

4.5

Height (Inches):

28"

Depth (Inches):

12"

Width (Inches):

17"

Supply Tappings (NPT):

1"

Return Tappings (NPT):

1"

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Vent Type:

Direct Vent

Features:

High Efficiency

Electronic Ignition

Condensing

Installation Type:

Wall Hung

Weight (lbs):

84 lbs

Energy Star Rated:

Yes

Warranty:

10 Year Heat Exchanger/5 Year Parts/1 Year Labor

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm