Shop Resideo Sale
Main product image of Nest Learning Thermostat - 3rd Generation (Carbon Black)
Magnifying glass
Hover image to zoom

Nest Learning Thermostat - 3rd Generation (Carbon Black)

Brand:
Nest
SKU:
T3016US
Rating:
(0)
Q&A:
(0)
Nest Learning Thermostat - 3rd Generation (Carbon Black)
Magnifying glass
Hover image to zoom

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Mount
Round
Product Highlight: Temperature Range (F)
32°F to 104°F
Product Highlight: Energy Star Rated
Yes

Description

–
Sale of this product is intended only for installation by professional contractor. By purchasing this Nest pro level product, you are agreeing to professional install.

Click here to find a Nest Pro Installer in your area.

If you are a professional contractor, sign up here for the Nest Pro Program to activate the Nest Extended Pro Warranty, and to personalize the homeowner's Nest App with installer contact information.

Nest - The Nest Learning Thermostat Programs itself. Then, it pays for itself. Meet the Nest Learning Thermostat. The third gen Nest Learning Thermostat is more beautiful than ever, with a thinner, sleeker design and bigger, crisper display. And it’s proven to help save energy. In independent studies, the Nest Thermostat saved an average of 10 -12% on heating bills and 15% on cooling bills. How does it work?

  • Auto-Away: The Nest Thermostat automatically turns itself down when you’re away to avoid heating or cooling an empty home.
  • Energy History: See when heating and cooling were on and what affected your energy use.
  • Safety Alerts: Get an alert on your phone or tablet if your home gets dangerously hot or cold.
  • Farsight: When Nest Thermostat spots you across the room, it lights up beautifully to show you the temperature you’ve set or the time.
  • Auto-Schedule: No more confusing programming. It learns the temperatures you like and programs itself.
  • Remote Control: Connect the Nest Thermostat to Wi-Fi to change the temperature from your phone, tablet or laptop.
  • Nest Leaf: You’ll see the Leaf when you choose a temperature that saves energy. It guides you in the right direction.
  • Early-On: Nest learns how your home warms up and keeps an eye on the weather to get you the temperature you want when you want it.
Warranty Information
5 Year extended warranty (total coverage). Includes 3 year warranty extension and standard 2 year warranty. Only activated with Nest Pro SKU, Pro ID Entry, and wifi connection.

Check if your Nest thermostat is compatible here.

Specs

–
Application:

Multi-Stage (Heat/Cool)

Programmability:

7 Day

Voltage:

24V

Options:

Large Display

Works with Sensor

Auto Changeover

Fan Control

Wireless

Features:

Energy Star Rated

Lighted Display

Mount:

Round

Stages:

3 Heat/2 Cool

Temperature Range (F):

32°F to 104°F

Energy Star Rated:

Yes

Humidity Control:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm