Apply to be a TradeMaster!
Main product image of Nest Learning Thermostat - 3rd Generation (Copper)
Magnifying glass
Hover image to zoom

Nest Learning Thermostat - 3rd Generation (Copper)

Brand:
Nest
SKU:
T3021US
Rating:
(0)
Q&A:
(0)
Nest Learning Thermostat - 3rd Generation (Copper)
Magnifying glass
Hover image to zoom
We no longer carry T3021US
Unavailable since January 15, 2020

Product Highlights

Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Mount
Round
Product Highlight: Temperature Range (F)
32°F to 104°F
Product Highlight: Energy Star Rated
Yes

Description

Sale of this product is intended only for installation by professional contractor. By purchasing this Nest pro level product, you are agreeing to professional install.

Click here to find a Nest Pro Installer in your area.

If you are a professional contractor, sign up here for the Nest Pro Program to activate the Nest Extended Pro Warranty, and to personalize the homeowner's Nest App with installer contact information.

Nest - The Nest Learning Thermostat Programs itself. Then, it pays for itself. Meet the Nest Learning Thermostat. The third gen Nest Learning Thermostat is more beautiful than ever, with a thinner, sleeker design and bigger, crisper display. And it’s proven to help save energy. In independent studies, the Nest Thermostat saved an average of 10 -12% on heating bills and 15% on cooling bills. How does it work?

  • Auto-Away: The Nest Thermostat automatically turns itself down when you’re away to avoid heating or cooling an empty home.
  • Energy History: See when heating and cooling were on and what affected your energy use.
  • Safety Alerts: Get an alert on your phone or tablet if your home gets dangerously hot or cold.
  • Farsight: When Nest Thermostat spots you across the room, it lights up beautifully to show you the temperature you’ve set or the time.
  • Auto-Schedule: No more confusing programming. It learns the temperatures you like and programs itself.
  • Remote Control: Connect the Nest Thermostat to Wi-Fi to change the temperature from your phone, tablet or laptop.
  • Nest Leaf: You’ll see the Leaf when you choose a temperature that saves energy. It guides you in the right direction.
  • Early-On: Nest learns how your home warms up and keeps an eye on the weather to get you the temperature you want when you want it.
Warranty Information
5 Year extended warranty (total coverage). Includes 3 year warranty extension and standard 2 year warranty. Only activated with Nest Pro SKU, Pro ID Entry, and wifi connection.

Check if your Nest thermostat is compatible here.

Specs

Application:

Multi-Stage (Heat/Cool)

Programmability:

7 Day

Voltage:

24V

Options:

Works with Sensor

Fan Control

Large Display

Wireless

Auto Changeover

User Interface:

Smartphone, Tablet or PC

Features:

Energy Star Rated

Lighted Display

Mount:

Round

Stages:

3 Heat/2 Cool

Temperature Range (F):

32°F to 104°F

Humidity Control:

Yes

Energy Star Rated:

Yes

Color:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm