Pros, Join Our TradeMaster Program!
Description
Sale of this product is intended only for installation by professional contractor. By purchasing this Nest pro level product, you are agreeing to professional install.

Click here to find a Nest Pro Installer in your area.

If you are a professional contractor, sign up here for the Nest Pro Program to activate the Nest Extended Pro Warranty, and to personalize the homeowner's Nest App with installer contact information.

The new Nest E Pro is an affordable smart thermostat that learns your heating and cooling preferences to optimize your comfort needs. This adds up to substantial savings on your monthly energy bill. Control it from any location with the Nest app on your smartphone, tablet or PC.

Energy Savings
Nest is the first thermostat to be ENERGY STAR® certified by the EPA. Customers saved an average of 10% to 12% on heating bills and 15% on cooling bills, according to several years of study. Check your energy history within the Nest app to see how much you’re saving and ways to save more. The Nest Leaf appears on the display when the temperature is set at an energy-saving level.

The Nest thermostat controls temperature automatically by learning your habits, then programming itself to suit your lifestyle. Use it like you would a regular thermostat for a week by adjusting the temperature as normal. After several days, Nest will program itself to keep your home comfortable based on your schedule. It automatically turns down when you’re away from the house by using your phone’s location.

Updated Design
The Nest E Pro features a subtler design and a lightweight polycarbonate build. The frosted display blends in with light colored walls and wall coverings. It is easily controlled with a spin dial that wraps around the device.

Additional Features:
  • Installs in minutes
  • Certain cities offer rebates for installing smart thermostats
  • Can be controlled by voice with Google Home or Amazon Alexa
  • Nest can report problems throughout the home, including heating/cooling system failures, furnace issues, filters replacements, and more
  • Compatible with many other smart home devices – look for the “Works with Nest” logo

The Nest Thermostat E works with 85% of 24V heating and cooling systems, including gas, electric, forced air, heat pump, radiant, oil, hot water, solar and geothermal.

Heating and Cooling: 1 stage of heating (W1) and cooling (Y1) and a second stage of either heating (W2) or cooling (Y2).

Heat pump: with auxiliary and emergency heat (O/B, AUX)

Fan (G)

Power (C, Rh or Rc)

The Nest Thermostat E is designed to work even if your home doesn’t have a common (C) wire, but installing a new C wire may be required.

If you have a dual fuel system, we strongly recommend professional installation.

Warranty Information
3 Year extended warranty (total coverage). Includes 2 year warranty extension and standard 1 year warranty. Only activated with Nest Pro SKU, Pro ID Entry, and wifi connection.

Check if your Nest thermostat is compatible here.

Read more
Specs
Application:
Multi Stage (Heat/Cool)
Programmability:
7 Day
Voltage:
24v
Options:
Works with Sensor
Wireless
Large Display
Auto Changeover
Fan Control
User Interface:
Smartphone Tablet or PC
Features:
Lighted Display
Energy Star Rated
Mount:
Round
Stages:
2 Heat/1 Cool
2 Cool/1 Heat
Temperature Range (F):
32°F to 104°F
Energy Star Rated:
Yes
Terminations:
Y1 W1 R G C */OB
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.