Shop Resideo Sale
Main product image of Nest Temperature Sensor
Magnifying glass
Hover image to zoom

Nest Temperature Sensor

Brand:
Nest
SKU:
T5000SF
Rating:
(1)
Q&A:
(0)
Nest Temperature Sensor
Magnifying glass
Hover image to zoom
We no longer carry T5000SF
Unavailable since January 15, 2020

Product Highlights

–
Product Highlight: Color
White

Description

–
Sale of this product is intended only for installation by professional contractor. By purchasing this Nest pro level product, you are agreeing to professional install.

Most homes aren’t the same temperature in every room. With the Nest Temperature Sensor, you can let your Nest thermostat know which room should be the most comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it.

Requires a 3rd generation Nest Learning Thermostat or a Nest Thermostat E.

Specs

–
Product Type:

Sensor

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Set and forget

If you own a Third-gen Nest thermostat or the Nest Thermostat E, this sensor will pair using Bluetooth. You can then tell the Nest to operate based on the add-on sensor's temperature rather than the main Nest unit. This will help you to regulate a specific room that doesn't get warm or cool enough for your needs. Packaging was straight forward, and it was well protected in the shipping box. Upon opening, set up couldn't be easier. The removable (but not rechargeable) battery is pre-installed, so you just pull a tab to power it on. The included battery can last up to 2 years. Then, using the Nest app on your Android or iOS device, you scan the barcode sticker and voilà -- it is paired. So simple! It comes with a screw if you want to mount it to the wall, but why would you want a hole? Just set it on a desk or a table. Only reason for 4/5 is that it is a bit pricey for what it is, and quite frankly, Nest should be including such a sensor in the box. Some of its competitors -- like Ecobee -- already do.
Brian
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?