Apply to be a TradeMaster!
Main product image of AHRI Net (IBR rating) of 117,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/ Coil
Magnifying glass
Hover image to zoom

AHRI Net (IBR rating) of 117,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/ Coil

SKU:
AP-154U-T
Rating:
(4)
Q&A:
(0)
AHRI Net (IBR rating) of 117,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/ Coil
Magnifying glass
Hover image to zoom
$3,379.33 each
In Stock
In Stock
Get 20 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
139000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
154000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

AHRI Net (IBR rating) of 117,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/ Coil

Specs

–
IBR Rating:

117000

BTU Input:

154000

BTU Output:

139000

DOE Rating:

139000

Fuel Type:

Oil

Efficiency:

86%

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect replacement

The boiler arrived quickly and without issue, it's been running great for the last 6 months. It's providing heat and DHW for a 1000 sq ft ranch. It replaced a Trianco steel boiler that was still functioning but was over 35 years old. Don't believe anyone that tells you steel boilers are poor quality.
Brian P
Long Island NY
9 months ago
Was this review helpful to you?

easy buy,fast shipping

residential use.plug and play
gerard
millinocket,maine
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Heats my 40×60 home. I would recommend a boiler buddy for more hot water.
Rick
Sumner
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

home heating
tim
18949
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy