Apply to be a TradeMaster!
Main product image of CG100CNC 214,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

CG100CNC 214,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

SKU:
CG100CNC
Rating:
(0)
Q&A:
(1)
CG100CNC 214,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
CG100CNC has been discontinued
Discontinued December 17, 2012
This product was discontinued by the manufacturer.
Suggested Alternative:
CG90F 203,000 BTU Output Spark Ignition Cast Iron Gas-Fired Water Boiler w/ LWCO, Grundfos Pump (NG)
SKU:CG90FN-GH
(1)
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
214000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: Warranty
Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
44-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Product Specifications
  • Input Gas MBH: 299

  • DOE Heating Capacity MBH: 246

  • Net IBR Water MBH: 214

  • Spark Ignition (AFUE %): 82.0

  • Approx. Shipping weight (lbs.): 608

  • Chimney Requirements: 8 x 15

  • * 15' chimney height is from bottom of drafthood opening to top of chimney.
    * Refer to National Fuel Gas Code, Appendix G, for equivalent areas of circular and rectangular flue linings.
    * Maximum Allowable Working Pressure (Water Only) - 30 PSI

Features
  • New Yorker stands behind the heat exchanger of the CG-D Series with a Lifetime Limited Warranty.

  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money.

  • The heat exchanger design and construction meet the requirements of the ASME Boiler and Pressure Vessel Code-this ensures quality and safety for you.

  • The CG-D Series is available as a completely packaged boiler which saves time and money when installing.

  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, and whirlpools.

  • Annual Fuel Utilization Efficiency (AFUE) up to 84% makes the CG-D a solid investment for years to come.

CG-D Series Overview
    The CG-D's cast iron boiler design maximizes heat transfer for the most efficient use of fuel, saving your valuable heating dollars. The New Yorker CG-D Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating. The CG-D Series cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as antifreeze which can deteriorate rubber seals used by some competitors. This means a longer boiler life and peace of mind for you.

Specs

–
Fuel Type:

Natural Gas

Boiler Type:

Standard

Efficiency:

82%

System Type:

Hydronic (Water)

Width (Inches):

44-1/4"

Height (Inches):

59.25"

Features:

EI/Spark Ignition

Depth (Inches):

24-1/2"

Vent Size:

8"

Vent Type:

Atmospheric

Type B Vent (Chimney)

Water Connection:

1-1/4"

Gas Connection:

3/4"

BTU Input:

299000

BTU Output:

214000

Warranty:

Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

28 Replacement Parts

Washer, 5/16, USS, 80860601
SKU: 80860601
Burnham
Main Gas Burner w/ Slotted Orifice Bracket, Less Pilot Bracket, 8236135
SKU: 8236135
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the chimmey cap and liner come with it.

Asked by Becky 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, they are not included.

Was this review helpful to you?