Apply to be a TradeMaster!
CL3-105 89,000 BTU Output, Cast Iron Steam Boiler (Packaged)

CL3-105 89,000 BTU Output, Cast Iron Steam Boiler (Packaged)

SKU:
CL3-105-SEN-HB
Rating:
(0)
Q&A:
(0)
CL3-105 89,000 BTU Output, Cast Iron Steam Boiler (Packaged)
$3,507.51 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Tue, Dec 1

Lift Gate

–
This product weighs 524 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
89000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: System Type
Steam
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
31.625" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

**Note: Product Title reflects this boiler's IBR Net Output Rating. This boiler uses the Hydrolevel CG450 (120V oil) LWCO


Product Features

  • Up to 86.4% AFUE
  • 68 to 173 Net BTUs: In 6 sizes
  • Chimney vented
  • Cast iron heat exchanger: Wet base design
  • Tankless coil available: For domestic hot water
  • Metal section connectors: Resistant to chemicals, offer increased boiler longevity
  • Designed for ease of service: Swing-away cast iron door provides easy access to combustion chamber
  • Lifetime limited warranty

Specifications

  • Fully packaged
  • Beckett AFG oil burner
  • Beckett GeniSYS primary control
  • Electronic ignitor 14KV
  • 1-1/2" return connection
  • 3" supply connection
  • Metal section connectors
  • Gauge glass set
  • Vertical flue design
  • Probe type LWCO
  • Pressuretrol
  • 15 lb. relief valve

Specs

–
BTU Input:

140000

Return Connection:

1-1/2"

Efficiency:

82.7%

Fuel Type:

Oil

Height (Inches):

31.625"

System Type:

Steam

BTU Output:

89000

Supply Connection:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy