Apply to be a TradeMaster!
Main product image of CL3-105 80,000 BTU Output, Cast Iron Water Boiler (Packaged)
Magnifying glass
Hover image to zoom

CL3-105 80,000 BTU Output, Cast Iron Water Boiler (Packaged)

SKU:
CL3-105-WEN-TB
Rating:
(4)
Q&A:
(0)
CL3-105 80,000 BTU Output, Cast Iron Water Boiler (Packaged)
Magnifying glass
Hover image to zoom
$3,135.14 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 560 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

**Note: Product Title reflects this boiler's IBR Net Output Rating

Product Features
  • Up to 87% AFUE
  • 80 to 201 Net BTUs: In 6 sizes
  • Integrated boiler control
  • User-friendly
  • Energy saving “thermal purge” feature circulates residual warm water in heating system prior to firing boiler
  • Combination high limit circulator relay
  • Extensively tested & proven
  • Cast iron heat exchanger: Web base design
  • Tankless coil available: For domestic hot water
  • Metal section connectors: Resistant to chemicals, offer increased boiler longevity
  • Designed for ease of service: Swing-away cast iron door provides easy access to combustion chamber
  • Lifetime limited warranty
Specifications
  • Fully packaged
  • Integrated boiler control system
  • Beckett AFG oil burner - burner packaged separately for easier handling
  • Beckett GeniSYS primary control
  • Electronic ignitor 14KV
  • Taco 007e circulator
  • Metal section connectors
  • Combustion target wall
  • Vertical flue design
  • Insulated jacket designed for easy removal
  • Relief valve

Specs

–
Fuel Type:

Oil

Efficiency:

87%

IBR Rating:

80000

DOE Rating:

92000

Pump Type:

Taco

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

Made in America best part of why I purchased this unit
Dave
Mass
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse provides excellent products

The boiler is a high quality product.
Rich
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to thank Supply House for sending me a great pr

My oil burner was delivered right on schedule date that fit my needs. I recommend this company and their products for Fast immediate service. Thank you again.
Anthony chiusano
Wyalusing Pennsylvania
3 years ago
Was this review helpful to you?

Good deal

First one was damaged by trucking Co. Second arrived unscathed.
Bill
Rumford me.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy