Apply to be a TradeMaster!
Main product image of 1-1/2" Imported No Hub Cast Iron 90° Elbow
Magnifying glass
Hover image to zoom
1-1/2" Imported No Hub Cast Iron 90° Elbow
Magnifying glass
Hover image to zoom
We no longer carry 220188
Unavailable since November 24, 2022
Suggested Alternative:
1-1/2" No Hub Cast Iron 90° Elbow
Brand:
Charlotte
SKU:00136
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Iron

Specs

–
Size:

1-1/2"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Start Here and Save Time

This store is a lifesaver! I needed a 2-inch diameter cast iron elbow to repair a corroded pipe from my sink drain. Sounds easy enough, right? Until I tried to buy one. Local "mega" hardware stores don't even sell cast iron pipe. And the "mega" online sites? Not a chance. Then I discovered SupplyHouse.com. I was saved! They had what I needed in stock. The price was great and the shipment and service was excellent. Next time I need plumbing supplies, I'm heading straight to SupplyHouse.com!
Leaking in the Bay
San Francisco, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

functional, and just right for the application

We purchased these 90 degree weld on elbows for a customer who is building a hitching post for his wife's many horses. These elbows are stout enough for the application. The price was better than I can find elsewhere, and delivery was right on time.
Alan's Repair
Burns, Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?