Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
No Hub Cast Iron Fittings (Imported)
No Hub Cast Iron Short Sweep Elbows
2" Imported No Hub Cast Iron Short Sweep Elbow
Brand:
NewAge Casting
SKU:
220462
Rating:
(0)
Q&A:
(0)
Hover image to zoom
220462 has been discontinued
Discontinued December 17, 2022
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
This item replaces:
NHSS-2
Product Highlights
–
2"
Cast Iron
Description
–
2" Imported No Hub Cast Iron Short Sweep Elbow
Specs
–
Size:
2"
Material:
Cast Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2" No Hub Cast Iron 90° Elbow
SKU:
00137
Charlotte
×
Video