Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
No Hub Cast Iron Fittings (Imported)
No Hub Cast Iron Sanitary Tees
3" x 2" Imported No Hub Cast Iron Sanitary Tee
Brand:
NewAge Casting
SKU:
220814
Rating:
(0)
Q&A:
(1)
Hover image to zoom
We no longer carry 220814
Unavailable since November 8, 2022
MANUALS (1)
Brochure
Brochure
This item replaces:
NHT-3X2
Suggested Alternative:
3" x 2" No Hub Cast Iron Sanitary Tee
Brand:
Charlotte
SKU:
00310
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
3" x 2"
Cast Iron
Description
–
3" x 2" Imported No Hub Cast Iron Sanitary Tee
Specs
–
Size:
3" x 2"
Material:
Cast Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: What is the overall length of this unit?
1 Answer
Asked by Jason 5 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse
Hi Jason! It is 6-7/8" in total length.
Was this review helpful to you?
0
0
Flag this review
×
Video