Apply to be a TradeMaster!
Main product image of 3/4" Copper x Female Adapter (7/8" OD)
Magnifying glass
Hover image to zoom

3/4" Copper x Female Adapter (7/8" OD)

Brand:
Nibco
SKU:
9024950
Rating:
(0)
Q&A:
(0)
3/4" Copper x Female Adapter (7/8" OD)
Magnifying glass
Hover image to zoom
$22.66 each
BOX UP & SAVE 13%
$491.25 box of 25
$19.65 each
In Stock
In Stock
Get 2,514 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded, Sweat Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Material
Copper

Description

–
The female adapter features a solder cup and female NPT thread. These fittings provide a means for adapting a solder connection to a threaded connection. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specs

–
Connection Type:

Threaded

Sweat

Thread Type:

Female

Size:

3/4"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy