Apply to be a TradeMaster!
Main product image of 1/2" Copper x 3/4" Male Cast Bronze Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Copper x 3/4" Male Cast Bronze Elbow (Lead Free)

Brand:
Nibco
SKU:
B07000L
Rating:
(0)
Q&A:
(0)
1/2" Copper x 3/4" Male Cast Bronze Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$112.68 each
BOX UP & SAVE 12%
$2,480.25 box of 25
$99.21 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Connection Type
Sweat, Threaded Connection
Product Highlight: Angle
90°
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Material
Brass

Description

–
The 90-degree elbow features a solder cup and male NPT thread. The fitting provides a means of changing the pipeline direction 90 degrees, as well as adapting from a solder connection to a threaded connection. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO copper fittings are backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specs

–
Angle:

90°

Connection Type:

Sweat

Threaded

Thread Type:

Male

Material:

Brass

Size:

1/2" x 3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy