Apply to be a TradeMaster!
Main product image of 1" Cast Copper DWV Wye, Lead Free (749-LF)
Magnifying glass
Hover image to zoom

1" Cast Copper DWV Wye, Lead Free (749-LF)

Brand:
Nibco
SKU:
B34545L
Rating:
(0)
Q&A:
(0)
1" Cast Copper DWV Wye, Lead Free (749-LF)
Magnifying glass
Hover image to zoom
$117.66 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection

Description

–
The NIBCO® lead-free bronze solder pressure wye fitting is used in residential and commercial plumbing applications.

Features:
  • Dezincification resistant
  • Lead-free
  • Silicon Performance Bronze® alloy
  • ASME B16.18 design standards
  • NSF/ANSI/CAN-61 and 372

Specs

–
Size:

1"

Connection Type:

C x C

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy