Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 1/2" FxFxC Cast Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 1/2" FxFxC Cast Brass Tee (Lead Free)

Brand:
Nibco
SKU:
BF9120L
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 1/2" FxFxC Cast Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$119.95 each
BOX UP & SAVE 9%
$1,091.60 box of 10
$109.16 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat, Threaded Connection
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type

Description

–
BF9120L is a 3/4" x 1/2" x 1/2" FxFxC Cast Brass Tee (Lead Free) manufactured by Nibco.

Specs

–
Connection Type:

Sweat

Threaded

Material:

Bronze

Thread Type:

Female

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy