Apply to be a TradeMaster!
Main product image of 5" Cast Iron Flanged End Butterfly Valve, EPDM, Lever Handle (200 PSI)
Magnifying glass
Hover image to zoom

5" Cast Iron Flanged End Butterfly Valve, EPDM, Lever Handle (200 PSI)

Brand:
Nibco
SKU:
FC276535
Rating:
(0)
Q&A:
(0)
5" Cast Iron Flanged End Butterfly Valve, EPDM, Lever Handle (200 PSI)
Magnifying glass
Hover image to zoom
$1,304.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Material
Cast Iron

Description

–
The NIBCO® flanged end flat faced type butterfly valve provides bubble-tight shutoff at 200 psi. The valve is an excellent substitute for a gate valve installed in water (200°F or lower) applications, commercial and some light industrial process applications including HVAC, in addition to hot and cold potable water.

The NIBCO® cast iron butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. The internal stem/disc splined drive design eliminates the need for pins or bolts that may create leak paths or turbulence in the waterway. An extended neck allows for insulation up to 2 inches.

Features:
  • Valve pressure rating 200 psi
  • Max temperature rating 200°F
  • Flanged style
  • EPDM encapsulated ductile iron disc
  • Stainless steel stem with metal bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Not recommended for steam service
  • Designed to meet MSS SP-67
  • MSS SP-25 (markings)

Specs

–
Size:

5"

Max Pressure (PSI):

200

Material:

Cast Iron

Connection Type:

Flanged x Flanged

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy