Shop Resideo Sale
Main product image of 4" Grooved End Ductile Iron Butterfly Valve, EPDM, Lever Handle (300 PSI)
Magnifying glass
Hover image to zoom

4" Grooved End Ductile Iron Butterfly Valve, EPDM, Lever Handle (300 PSI)

Brand:
Nibco
SKU:
GD476534
Rating:
(0)
Q&A:
(0)
4" Grooved End Ductile Iron Butterfly Valve, EPDM, Lever Handle (300 PSI)
Magnifying glass
Hover image to zoom
GD476534 has been discontinued
Discontinued August 15, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Grooved Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Material
Ductile Iron

Description

–

Note: Image may not represent actual item.


The NIBCO grooved end type butterfly valve provides bubble-tight shutoff at 300 psi. Grooved ends are compatible with IPS pipe. These valves are ideal in grooved steel pipe systems for commercial and some light industrial process applications, including HVAC, in addition to hot and cold potable water.


The NIBCO ductile iron butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. The valve features an EPDM encapsulated ductile iron disc. The internal stem/disc splined drive design eliminates the need for pins or bolts that may create leak paths or turbulence in the waterway. An extended neck allows for insulation up to 2 inches.


Features:

  • Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)
  • Max temperature rating 200°F
  • Grooved style
  • EPDM encapsulated ductile iron disc
  • Stainless steel stem with metal bushings
  • Splined drive
  • Extended neck
  • Operating mechanism: lever lock
  • Not recommended for steam service
  • Designed to meet MSS SP-67
  • MSS SP-25 (markings)

Specs

–
Size:

4"

Max Pressure (PSI):

300

Material:

Ductile Iron

Connection Type:

Grooved

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm