Apply to be a TradeMaster!
Main product image of 4" Hub ABS DWV Soil Pipe Adapter (5800)
Magnifying glass
Hover image to zoom

4" Hub ABS DWV Soil Pipe Adapter (5800)

Brand:
Nibco
SKU:
I001400
Rating:
(0)
Q&A:
(0)
4" Hub ABS DWV Soil Pipe Adapter (5800)
Magnifying glass
Hover image to zoom
I001400 has been discontinued
Discontinued September 17, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
4" H x H ABS Soil Pipe Adapter (5800)

The Nibco ABS DWV soil pipe adapter is used in residential and commercial drain, waste and vent systems.

The ABS DWV soil pipe adapter features a hub x hub connection and connects ABS DWV pipe and soil pipe. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Soil Pipe Adapter

Material:

ABS

Connection Type:

Socket x Socket

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm