Apply to be a TradeMaster!
Main product image of 1-1/4" Hub x Slip Joint ABS DWV Trap Adapter (58017B)
Magnifying glass
Hover image to zoom

1-1/4" Hub x Slip Joint ABS DWV Trap Adapter (58017B)

Brand:
Nibco
SKU:
I018020
Rating:
(0)
Q&A:
(0)
1-1/4" Hub x Slip Joint ABS DWV Trap Adapter (58017B)
Magnifying glass
Hover image to zoom
I018020 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Slip-Joint Connection

Description

–
1-1/4" H x SJ ABS Trap Adapter with brass nut (58017B)

The Nibco ABS DWV trap adapter is used in residential and commercial drain, waste and vent systems.

The ABS DWV trap adapter features a hub x slip joint with brass nut connection and provides a means for adapting a solvent weld connection to a slip joint connection. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing,

  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified
  • Specs

    –
    Product Type:

    Trap Adapter

    Material:

    ABS

    Connection Type:

    Socket x Slip-Joint

    Size:

    1-1/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm