Apply to be a TradeMaster!
Main product image of 1-1/2" x 3" H x SPG ABS Soil Pipe Adapter (5805R)
Magnifying glass
Hover image to zoom

1-1/2" x 3" H x SPG ABS Soil Pipe Adapter (5805R)

Brand:
Nibco
SKU:
I038450
Rating:
(0)
Q&A:
(0)
1-1/2" x 3" H x SPG ABS Soil Pipe Adapter (5805R)
Magnifying glass
Hover image to zoom
$19.22 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 3"
Product Highlight: Material
ABS

Description

–
1-1/2" x 3" H x SPG ABS Soil Pipe Adapter (5805R)

The Nibco ABS DWV soil pipe adapter is used in residential and commercial drain, waste and vent systems.

The ABS DWV soil pipe adapter features a hub x spigot connection and connects ABS DWV pipe and soil pipe. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Soil Pipe Adapter

Material:

ABS

Size:

1-1/2" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy