Apply to be a TradeMaster!
Main product image of 3" H x SPG ABS Soil Pipe Adapter (5805)
Magnifying glass
Hover image to zoom

3" H x SPG ABS Soil Pipe Adapter (5805)

Brand:
Nibco
SKU:
I038700
Rating:
(0)
Q&A:
(0)
3" H x SPG ABS Soil Pipe Adapter (5805)
Magnifying glass
Hover image to zoom
We no longer carry I038700
Unavailable since November 25, 2025

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Spigot Connection

Description

–
3" H x SPG ABS Soil Pipe Adapter (5805)

The Nibco ABS DWV soil pipe adapter is used in residential and commercial drain, waste and vent systems.

The ABS DWV soil pipe adapter features a hub x spigot connection and connects ABS DWV pipe and soil pipe. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Soil Pipe Adapter

Material:

ABS

Connection Type:

Socket x Spigot

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm