Apply to be a TradeMaster!
Main product image of 1-1/2" H x H ABS 45° Elbow (5806)
Magnifying glass
Hover image to zoom

1-1/2" H x H ABS 45° Elbow (5806)

Brand:
Nibco
SKU:
I042550
Rating:
(1)
Q&A:
(0)
1-1/2" H x H ABS 45° Elbow (5806)
Magnifying glass
Hover image to zoom
$2.74 each
BOX UP & SAVE 10%
$247.00 box of 100
$2.47 each
In Stock
In Stock
Get 174 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
1-1/2" H x H ABS 45° Elbow (5806)

The Nibco ABS DWV 45-degree elbow is used in residential and commercial drain, waste and vent systems.

The ABS DWV 45-degree elbow features a hub x hub connection and is used to change the direction of flow. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

45° Elbow

Material:

ABS

Connection Type:

Socket x Socket

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The fitting worked as expect

Used to fix a broken gray water dump line on an RV. Received the part very quickly.
CamperPlumber
MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy