Apply to be a TradeMaster!
Main product image of 4" x 3" Hub ABS DWV 90° Closet Elbow with Cap (5807CL)
Magnifying glass
Hover image to zoom

4" x 3" Hub ABS DWV 90° Closet Elbow with Cap (5807CL)

Brand:
Nibco
SKU:
I055800
Rating:
(2)
Q&A:
(0)
4" x 3" Hub ABS DWV 90° Closet Elbow with Cap (5807CL)
Magnifying glass
Hover image to zoom
$14.76 each
BOX UP & SAVE 6%
$138.80 box of 10
$13.88 each
In Stock
In Stock
Get 9 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
4" x 3" H x H ABS 90° Closet Elbow with Cap (5807CL)

The Nibco ABS DWV 90-degree water closet elbow with cap is used in residential and commercial drain, waste and vent systems.

The ABS DWV 90-degree water closet elbow features a hub x hub connection and is specially designed to connect to the bottom of the closet flange. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

90° Elbow

Material:

ABS

Connection Type:

Socket x Socket

Size:

4" x 3"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2" Hub ABS DWV 90° Long Turn Elbow (5807LT)
SKU: I057050
Nibco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great services

This was not available at the local big box store. Supply House had it at a great price and shipped it out very quickly!!
Vinnie
San Jose, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great toilet elbow

This Nibco 4x3 90° ABS elbow was molded well and accepted pipe perfectly. It's the perfect elbow for toilets for use with ABS piping. It does NOT come with a cap as in the title.
MaxR
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy