Apply to be a TradeMaster!
Main product image of 4" x 4" x 2" hub ABS DWV 45° Reducing Wye (5810R)
Magnifying glass
Hover image to zoom

4" x 4" x 2" hub ABS DWV 45° Reducing Wye (5810R)

Brand:
Nibco
SKU:
I091150
Rating:
(0)
Q&A:
(0)
4" x 4" x 2" hub ABS DWV 45° Reducing Wye (5810R)
Magnifying glass
Hover image to zoom
$27.67 each
BOX UP & SAVE 11%
$247.30 box of 10
$24.73 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4" x 2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket x Socket Connection

Description

–
4" x 4" x 2" H x H x H ABS 45° Reducing Wye (5810R)

The Nibco ABS DWV 45-degree wye is used in residential and commercial drain, waste and vent systems.

The ABS DWV 45-degree wye features a hub x hub x hub connection and allows for a connection to be made in continuous pipe line and branch out to a different direction. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

45° Wye

Material:

ABS

Connection Type:

Socket x Socket x Socket

Size:

4" x 4" x 2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy