Apply to be a TradeMaster!
Main product image of 3" Hub ABS DWV Vent Tee (5811-V)
Magnifying glass
Hover image to zoom

3" Hub ABS DWV Vent Tee (5811-V)

Brand:
Nibco
SKU:
I140500
Rating:
(0)
Q&A:
(0)
3" Hub ABS DWV Vent Tee (5811-V)
Magnifying glass
Hover image to zoom
I140500 has been discontinued
Discontinued September 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS

Description

–
3" Hub ABS DWV Vent Tee (5811-V)

The NIBCO® ABS DWV vent tee is used in residential and commercial drain, waste and vent systems.

Product Feature
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Vent Tee

Material:

ABS

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm