Apply to be a TradeMaster!
Main product image of 4" Hub ABS DWV Vent Tee (5811-V)
Magnifying glass
Hover image to zoom

4" Hub ABS DWV Vent Tee (5811-V)

Brand:
Nibco
SKU:
I140850
Rating:
(0)
Q&A:
(0)
4" Hub ABS DWV Vent Tee (5811-V)
Magnifying glass
Hover image to zoom
$64.13 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS

Description

–
4" Hub ABS DWV Vent Tee (5811-V)

The NIBCO® ABS DWV vent tee is used in residential and commercial drain, waste and vent systems.

Product Feature
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Vent Tee

Material:

ABS

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy