Apply to be a TradeMaster!
Main product image of 1-1/4" Hub ABS DWV Cap (5817)
Magnifying glass
Hover image to zoom

1-1/4" Hub ABS DWV Cap (5817)

Brand:
Nibco
SKU:
I175001
Rating:
(2)
Q&A:
(1)
1-1/4" Hub ABS DWV Cap (5817)
Magnifying glass
Hover image to zoom
$4.73 each
BOX UP & SAVE 19%
$385.00 box of 100
$3.85 each
In Stock
In Stock
Get 104 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket Connection

Description

1-1/4" H ABS Cap Hub (5817)

The Nibco ABS DWV cap is used in residential and commercial drain, waste and vent systems.

The ABS DWV cap features a hub connection to fit over the end of a pipe to create a seal. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

Product Type:

Cap

Material:

ABS

Connection Type:

Socket

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No local store had what I needed

I am restoring an old trailer which has ABS 1-1/4 size plumbing. No local store has this size for sale so Supplyhouse came to the rescue! Product came quick and worked as expected!
Cole
Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase supply again from SupplyHouse.com

My plumbing project required 1 1/4" ABS Parts -- This is not a common size so I was happy to find a supplier..
KX7DX
Kingston, WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is inside diameter? Pipe I have is 1 3/4 OD. Ordered 1 1/2 and they are approx 2" ID. Thx

Asked by Pete 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Pete. This will fit 1-1/4" nominal schedule 40 pipe, which has an OD of 1.66".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy