Apply to be a TradeMaster!
Main product image of 1-1/2" H ABS Cap Hub (5817)
Magnifying glass
Hover image to zoom

1-1/2" H ABS Cap Hub (5817)

Brand:
Nibco
SKU:
I175051
Rating:
(1)
Q&A:
(0)
1-1/2" H ABS Cap Hub (5817)
Magnifying glass
Hover image to zoom
$6.93 each
BOX UP & SAVE 17%
$576.00 box of 100
$5.76 each
In Stock
In Stock
Get 11 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket Connection

Description

1-1/2" H ABS Cap Hub (5817)

The Nibco ABS DWV cap is used in residential and commercial drain, waste and vent systems.

The ABS DWV cap features a hub connection to fit over the end of a pipe to create a seal. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

Product Type:

Cap

Material:

ABS

Connection Type:

Socket

Size:

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/2" Spigot x Hub ABS DWV 45° Elbow (58062)
SKU: I044050
Nibco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Exactly what I needed

I use the items a little differently than most, instead of using them for plumbing I use them for project boxes. I build Paranormal Equipment and to be different from others I use a round project box. After looking endlessly for a round project box and coming up empty handed, I came up with the idea of using plumping caps. But I needed a flat top instead of the dome shape most of them have. This worked perfect, and I will definitely be ordering more, and different sizes as well. These worked perfectly.
aznhlfan
Phoenix, Az
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy