Apply to be a TradeMaster!
Main product image of 3-1/2" MIPT ABS Plug (5818)
Magnifying glass
Hover image to zoom

3-1/2" MIPT ABS Plug (5818)

Brand:
Nibco
SKU:
I177370P
Rating:
(0)
Q&A:
(0)
3-1/2" MIPT ABS Plug (5818)
Magnifying glass
Hover image to zoom
$25.90 each
In Stock
In Stock
Get 11 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
MNPT Connection

Description

–
The Nibco ABS DWV plug is used in residential and commercial drain, waste and vent systems.

The ABS DWV plug features a male NPT thread connection to fit inside a fitting to seal the end of a pipe line or a location where future additions may be made to the piping system. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings.

Specs

–
Product Type:

Plug

Material:

ABS

Connection Type:

MNPT

Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy