Shop Klein Tools Limited Time Promotion
Main product image of 4" x 3" FIPT ABS Closet Flange (58513)
Magnifying glass
Hover image to zoom

4" x 3" FIPT ABS Closet Flange (58513)

Brand:
Nibco
SKU:
I355320
Rating:
(0)
Q&A:
(0)
4" x 3" FIPT ABS Closet Flange (58513)
Magnifying glass
Hover image to zoom
We no longer carry I355320
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Size
4" x 3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
4" x 3" FIPT ABS Closet Flange (58513)

The Nibco ABS DWV closet flange is used in residential and commercial drain, waste and vent systems.

The ABS DWV closet flange features a female NPT thread connection. The closet flange is secured to the floor of the dwelling so that a toilet can be affixed to it and allow for a pipe connection (under the floor) to continue the piping for evacuation of the used water. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Closet Flange

Material:

ABS

Connection Type:

FNPT x FNPT

Size:

4" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm