Apply to be a TradeMaster!
Main product image of 3" x 3" x 3" x 1-1/2" x 1-1/2" Hub ABS Sanitary Tee with 90-Degree Right & Left Inlets (5870R)
Magnifying glass
Hover image to zoom

3" x 3" x 3" x 1-1/2" x 1-1/2" Hub ABS Sanitary Tee with 90-Degree Right & Left Inlets (5870R)

Brand:
Nibco
SKU:
I490400
Rating:
(1)
Q&A:
(0)
3" x 3" x 3" x 1-1/2" x 1-1/2" Hub ABS Sanitary Tee with 90-Degree Right & Left Inlets (5870R)
Magnifying glass
Hover image to zoom
$48.72 each
BOX UP & SAVE 13%
$426.10 box of 10
$42.61 each
In Stock
In Stock
Get 9 Mon, Sep 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3" x 3" x 3" x 1-1/2" x 1-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket Connection
Product Highlight: Inlet Type
90°

Description

3" x 3" x 3" x 1-1/2" x 1-1/2" Hub ABS Sanitary Tee with 90° Right & Left Inlets (5870R)

The Nibco ABS DWV sanitary tee is used in residential and commercial drain, waste and vent systems.

The ABS DWV 90-degree sanitary tee with 90-degree right and left inlets features all hub connections is used to change the direction of flow. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

Product Type:

Sanitary Tee

Type:

Right & Left Inlets

Material:

ABS

Connection Type:

Socket

Size:

3" x 3" x 3" x 1-1/2" x 1-1/2"

Inlet Type:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Exactly what I needed

Nice heavy high-quality ABS plastic with all the fittings needed to do the job. Made in the West not in Asia. Not a garden variety fitting you can find just anywere. I'm relocating a Toilet. I used this to add a 3" soil pipe wye to the 3" soil stack in a Manufactured Home. Two 1-1/2" fittings 90° to the 3" Wye and 180° from eachother with 3" straight through was just what was needed. The distance from the 1-1/2" pipes was exactly 1" longer than the original 3" straight thru with two 1-1/2" at 180° from eachother. I cut off the stack just under the original fitting, making it 1" shorter. The sink/tub/washer drains had the correct original 1/4" in 12" drop without cutting and splicing the stack to restore the correct slope on those smaller drains.
Hatzie
Wentworth New Hampshire
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy