Shop Klein Tools Limited Time Promotion
Main product image of 3" x 3" x 2" x 2" Hub ABS Sanitary Tee with 90° Right Inlet (5872)
Magnifying glass
Hover image to zoom

3" x 3" x 2" x 2" Hub ABS Sanitary Tee with 90° Right Inlet (5872)

Brand:
Nibco
SKU:
I500440
Rating:
(0)
Q&A:
(0)
3" x 3" x 2" x 2" Hub ABS Sanitary Tee with 90° Right Inlet (5872)
Magnifying glass
Hover image to zoom
I500440 has been discontinued
Discontinued September 26, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3" x 3" x 2" x 2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket Connection
Product Highlight: Inlet Type
90°

Description

–
3" x 3" x 2" x 2" Hub ABS Sanitary Tee with 90° Right Inlet (5872)

The Nibco ABS DWV sanitary tee is used in residential and commercial drain, waste and vent systems.

The ABS DWV 90-degree sanitary tee with 90-degree right inlet features all hub connections and is used to change the direction of flow. Please refer to Nibcotechnical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibcois the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Sanitary Tee

Type:

Right Inlet

Material:

ABS

Connection Type:

Socket

Size:

3" x 3" x 2" x 2"

Inlet Type:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm