Shop Klein Tools Limited Time Promotion
Main product image of 2" H x H x Cleanout with Plug ABS Return Bend (5878)
Magnifying glass
Hover image to zoom

2" H x H x Cleanout with Plug ABS Return Bend (5878)

Brand:
Nibco
SKU:
I532350
Rating:
(0)
Q&A:
(0)
2" H x H x Cleanout with Plug ABS Return Bend (5878)
Magnifying glass
Hover image to zoom
We no longer carry I532350
Unavailable since March 18, 2026

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket x Cleanout w/ Plug Connection

Description

–
2" H x H x Cleanout with Plug ABS Return Bend (5878)

The Nibco ABS DWV return bend is used in residential and commercial drain, waste and vent systems.

The ABS DWV return bend features hub connections and a cleanout with plug to provide for a means of clearing potential clogs. The return bend connects the contiguous ends of two parallel pipes lying alongside or above one another and allows for a 180-degree change in the direction of flow. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Return Bend

Material:

ABS

Connection Type:

Socket x Socket x Cleanout w/ Plug

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm