Apply to be a TradeMaster!
Main product image of 1-1/2" Hub x Slip Joint ABS DWV P-Trap (5881)
Magnifying glass
Hover image to zoom

1-1/2" Hub x Slip Joint ABS DWV P-Trap (5881)

Brand:
Nibco
SKU:
I545300
Rating:
(0)
Q&A:
(0)
1-1/2" Hub x Slip Joint ABS DWV P-Trap (5881)
Magnifying glass
Hover image to zoom
I545300 has been discontinued
Discontinued October 21, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Slip-Joint Connection

Description

–
1-1/2" H x SJ ABS P-Trap (5881)

The Nibco ABS DWV P-Trap is used in residential and commercial drain, waste and vent systems.

The ABS DWV P-Trap features a hub x slip joint connection and provides a water seal so that wastewater will automatically be trapped in the arc of the configuration, thereby preventing unwanted gases from entering the household environment. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

P-Trap

Material:

ABS

Connection Type:

Socket x Slip-Joint

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm