Apply to be a TradeMaster!
Main product image of 1-1/2" x 3" x 6" H x H x Cleanout with Plug ABS Swivel Drum Trap (5891)
Magnifying glass
Hover image to zoom

1-1/2" x 3" x 6" H x H x Cleanout with Plug ABS Swivel Drum Trap (5891)

Brand:
Nibco
SKU:
I595250
Rating:
(1)
Q&A:
(0)
1-1/2" x 3" x 6" H x H x Cleanout with Plug ABS Swivel Drum Trap (5891)
Magnifying glass
Hover image to zoom
$39.90 each
In Stock
In Stock
Get 2 Thu, Sep 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2" x 3" x 6"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket x Cleanout w/ Plug Connection

Description

1-1/2" x 3" x 6" H x H x Cleanout with Plug ABS Swivel Drum Trap (5891)

The Nibco ABS DWV swivel drum trap is used in residential and commercial drain, waste and vent systems.

The ABS DWV swivel drum trap features a hub x hub x cleanout with plug connection to provide a means for clearing potential clogs. The drum trap also provides a water seal so that wastewater will automatically be trapped in the configuration, thereby preventing unwanted gases from entering the household environment. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

Product Type:

Trap

Type:

Swivel Drum

Material:

ABS

Connection Type:

Socket x Socket x Cleanout w/ Plug

Size:

1-1/2" x 3" x 6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cleanout with plug

Came with one half missing, after communication with SupplyHouse regarding missing part, they were very helpful and forwarded the second half immediately. Works well for bathtubs and showers, classic plumbing solution.
Dennis
Rochester
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy