Shop Klein Tools Limited Time Promotion
Main product image of 1-1/2" x 1-1/4" H x SJ ABS P-Trap with Union Joint & Chrome Nut (5892CR)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/4" H x SJ ABS P-Trap with Union Joint & Chrome Nut (5892CR)

Brand:
Nibco
SKU:
I600400
Rating:
(0)
Q&A:
(0)
1-1/2" x 1-1/4" H x SJ ABS P-Trap with Union Joint & Chrome Nut (5892CR)
Magnifying glass
Hover image to zoom
We no longer carry I600400
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Slip-Joint Connection

Description

–
1-1/2" x 1-1/4" H x SJ ABS P-Trap with Union Joint & Chrome Nut (5892CR)

The Nibco ABS DWV P-Trap with union joint is used in residential and commercial drain, waste and vent systems.

The ABS DWV P-Trap features a union joint and a hub x slip joint with chrome nut connection. The P-Trap provides a water seal so that wastewater will automatically be trapped in the arc of the configuration, thereby preventing unwanted gases from entering the household environment. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

P-Trap

Material:

ABS

Connection Type:

Socket x Slip-Joint

Size:

1-1/2" x 1-1/4"

Features:

Union Joint

Chrome Nut

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm