Apply to be a TradeMaster!
Main product image of 1-1/4" H x H ABS P-Trap with Union Joint (5895)
Magnifying glass
Hover image to zoom

1-1/4" H x H ABS P-Trap with Union Joint (5895)

Brand:
Nibco
SKU:
I605000
Rating:
(3)
Q&A:
(0)
1-1/4" H x H ABS P-Trap with Union Joint (5895)
Magnifying glass
Hover image to zoom
$23.30 each
BOX UP & SAVE 17%
$972.50 box of 50
$19.45 each
In Stock
In Stock
Get 48 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
1-1/4" H x H ABS P-Trap with Union Joint (5895)

The Nibco ABS DWV P-Trap with union joint is used in residential and commercial drain, waste and vent systems.

The ABS DWV P-Trap features a union joint and hub x hub connection. The P-Trap provides a water seal so that wastewater will automatically be trapped in the arc of the configuration, thereby preventing unwanted gases from entering the household environment. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

P-Trap

Material:

ABS

Connection Type:

Socket x Socket

Size:

1-1/4"

Features:

Union Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

1-1/4" H x H ABS P-Trap with Union Joint (5895)

The 1-1/4" H x H ABS P-Trap with Union Joint (5895) was exactly what I needed to get my RV shower drain repaired to working order. I made one phone, verified accuracy of the description, and placed my order immediately. I can't tell you how many supply houses I called, which none had, couldn't get before I found supplyhouse.com. I would also like to mention the shipping was amazing. I had my parts within a couple of days. Great experience! Supplyhouse.com, you should link your site to RV sites. There are a lot of RVers with older RVs that will find the parts they need for repairs.
Jim
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item was exactly what I expected

After going to several big box stores and plumbing warehouse suppliers to find this part, I finally had to resort to the Internet to find it. Could not substitute parts because it is on a shower pan for a camper with limited access for replacement. Supplyhouse.com had the parts exactly for what I needed and received quickly in good condition.
SB0368
Grand Junction, CO.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The odd size

This product is the one that I really needed. And this product is hard to obtain around here because The size is odd.
bysa
modesto,ca
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy