Apply to be a TradeMaster!
Main product image of 2.5" Lug Cast Iron Butterfly Valve, EPDM, Lever Handle (200 PSI)
Magnifying glass
Hover image to zoom

2.5" Lug Cast Iron Butterfly Valve, EPDM, Lever Handle (200 PSI)

Brand:
Nibco
SKU:
LC20003212
Rating:
(0)
Q&A:
(0)
2.5" Lug Cast Iron Butterfly Valve, EPDM, Lever Handle (200 PSI)
Magnifying glass
Hover image to zoom
$234.34 each
Backorder
Backorder
Get it Wed, Oct 21 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Lug Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Material
Cast Iron

Description

Note: Image may not represent actual item.

The NIBCO® lug type butterfly valve provides bi-directional dead-end service without a downstream flange, and bubble-tight shutoff at 200 psi. The valve is ideal for commercial and some light industrial process applications, including HVAC and vacuum services, in addition to hot and cold potable water.

The NIBCO® cast iron butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. The unique molded-in EPDM seat liner with aluminum bronze disc is recommended for most water applications. With the internal stem/disc geometric drive design there is no need for pins or bolts that may create leak paths or turbulence in the waterway. An extended neck allows for insulation up to 2 inches.

Features:
  • EPDM molded-in seat liner
  • Valve pressure rating 200 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • Aluminum bronze disc
  • Stainless steel stem with copper bushings
  • Geometric drive
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service

Specs

Size:

2-1/2"

Max Pressure (PSI):

200

Material:

Cast Iron

Connection Type:

Lug

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy